Check Availability
  • PLANO MOLDING 

    Compartment Box, Beige/Blue, 5"H x 12"L x 16-7/8"W, 1EA

  • Item # 19YM85
  • Mfr. Model # 115503
Compartment Box, Beige/Blue, 5"H x 12"L x 16-7/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PLANO MOLDING compartment box features 2 tiers for extra storage capacity, and a see-through DuraView™ lid for quick access to your items.
Show More Close
 

Technical Specifications

Item # 19YM85
Mfr. Model # 115503
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 7.5 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 36
Number of Removable Dividers 0
Outside Height 5"
Outside Length 12"
Outside Width 16-7/8"
Compartment Height 4-7/8"
Compartment Width 16-3/4"
Compartment Length 11-7/8"
Material Polypropylene
Color Beige/Blue
Latch Type Brass Bail
Latch Color Black
Includes Fixed Dividers
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.