Check Availability
  • PLANO MOLDING 

    Compartment Box, Beige/Green, 4-1/8"H x 8-7/8"L x 12-5/8"W, 1EA

  • Item # 19YM83
  • Mfr. Model # 112000
Compartment Box, Beige/Green, 4-1/8"H x 8-7/8"L x 12-5/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This PLANO MOLDING double-sided compartment box features 2 see-through DuraView™ lids for easier access to your items.
Show More Close
 

Technical Specifications

Item # 19YM83
Mfr. Model # 112000
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 2.15 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 20
Number of Removable Dividers 0
Outside Height 4-1/8"
Outside Length 8-7/8"
Outside Width 12-5/8"
Compartment Height 4-1/8"
Compartment Width 12-1/2"
Compartment Length 8-3/4"
Material Polypropylene
Color Beige/Green
Latch Type Brass Bail
Latch Color Black
Includes 20 Fixed Compartments, Clear DuraView Lids, & Swivel Handle
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.