Check Availability
  • PLANO MOLDING 

    Bucket Top Compartment Box, Forest Green, 3-3/4"H x 3-3/4"L x 12"W, 1EA

  • Item # 36N222
  • Mfr. Model # 725-001
Bucket Top Compartment Box, Forest Green, 3-3/4"H x 3-3/4"L x 12"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36N222
Mfr. Model # 725-001
UNSPSC #24112401
Shipping Weight 1.55 lbs
Country of Origin USA *
Compartment Box Item Bucket Top Compartment Box
Number of Compartments 18
Number of Removable Dividers 18
Outside Height 3-3/4"
Outside Length 3-3/4"
Outside Width 12"
Compartment Height 3-3/4"
Compartment Width 12"
Compartment Length 12"
Material Polypropylene
Color Forest Green
Latch Type Molded Tension
Latch Color Clear
Includes Two Layers of Storage, Additional Storage Under (2) Removable Trays, Removable Floor for Bucket Access
ESD Conductive No
Removable Dividers Yes
Green Environmental Attribute Contains Post-Consumer and Recovered Fiber Content Per EPA Comprehensive Procurement Guidelines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms