Check Availability
  • Subwoofers
  • PHASETECH 

    Subwoofer, 250W, 18" Nominal Length, 16" Nominal Outside Width, 19" Nominal Height

  • Item # 443C99
  • Mfr. Model # POWER-FL8
Subwoofer,  250W,  18" Nominal Length,  16" Nominal Outside Width,  19" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C99
Mfr. Model # POWER-FL8
UNSPSC #52161527
Shipping Weight 28.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 18"
Nominal Outside Width 16"
Nominal Height 19"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.