Check Availability
  • Subwoofers
  • PHASETECH 

    Subwoofer, 250W, 25" Nominal Length, 20" Nominal Outside Width, 22" Nominal Height

  • Item # 443C98
  • Mfr. Model # POWER-FL12-II
Subwoofer,  250W,  25" Nominal Length,  20" Nominal Outside Width,  22" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C98
Mfr. Model # POWER-FL12-II
UNSPSC #52161527
Shipping Weight 47.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 25"
Nominal Outside Width 20"
Nominal Height 22"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.