Check Availability
  • Subwoofers
  • PHASETECH 

    Subwoofer, 300W, 21" Nominal Length, 20" Nominal Outside Width, 20" Nominal Height

  • Item # 443C91
  • Mfr. Model # PC-SUB WL12 GB
Subwoofer,  300W,  21" Nominal Length,  20" Nominal Outside Width,  20" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C91
Mfr. Model # PC-SUB WL12 GB
UNSPSC #52161527
Shipping Weight 48.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 21"
Nominal Outside Width 20"
Nominal Height 20"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.