Check Availability
  • Subwoofers
  • PHASETECH 

    Subwoofer, 300W, 18" Nominal Length, 17" Nominal Outside Width, 18" Nominal Height

  • Item # 443C90
  • Mfr. Model # PC-SUB WL10 GB
Subwoofer,  300W,  18" Nominal Length,  17" Nominal Outside Width,  18" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C90
Mfr. Model # PC-SUB WL10 GB
UNSPSC #52161527
Shipping Weight 40.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 18"
Nominal Outside Width 17"
Nominal Height 18"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.