Check Availability
  • Subwoofers
  • PHASETECH 

    Subwoofer, 350W, 17" Nominal Length, 7" Nominal Outside Width, 25" Nominal Height

  • Item # 443C37
  • Mfr. Model # IW210
Subwoofer,  350W,  17" Nominal Length,  7" Nominal Outside Width,  25" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C37
Mfr. Model # IW210
UNSPSC #52161527
Shipping Weight 44.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 17"
Nominal Outside Width 7"
Nominal Height 25"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.