Check Availability
  • Subwoofers
  • PHASETECH 

    Subwoofer, 100W, 16" Nominal Length, 18" Nominal Outside Width, 13" Nominal Height

  • Item # 443A94
  • Mfr. Model # HV81
Subwoofer,  100W,  16" Nominal Length,  18" Nominal Outside Width,  13" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A94
Mfr. Model # HV81
UNSPSC #52161527
Shipping Weight 29.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 16"
Nominal Outside Width 18"
Nominal Height 13"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.