Check Availability
  • Subwoofers
  • PHASETECH 

    Subwoofer, 100W, 17" Nominal Length, 20" Nominal Outside Width, 20" Nominal Height

  • Item # 443A93
  • Mfr. Model # HV121
Subwoofer,  100W,  17" Nominal Length,  20" Nominal Outside Width,  20" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A93
Mfr. Model # HV121
UNSPSC #52161527
Shipping Weight 42.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 17"
Nominal Outside Width 20"
Nominal Height 20"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.