Check Availability
  • Subwoofers
  • PHASETECH 

    Subwoofer, 100W, 16" Nominal Length, 19" Nominal Outside Width, 18" Nominal Height

  • Item # 443A92
  • Mfr. Model # HV101
Subwoofer,  100W,  16" Nominal Length,  19" Nominal Outside Width,  18" Nominal Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A92
Mfr. Model # HV101
UNSPSC #52161527
Shipping Weight 47.0 lbs
Country of Origin China *
Item Subwoofer
Nominal Length 16"
Nominal Outside Width 19"
Nominal Height 18"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.