Check Availability
Square Grille,  For Use With CI6.1 X, CI6.2 X,  Includes Grille
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z88
Mfr. Model # CI6X-SG
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Square Grille
Features Square
Includes Grille
For Use With CI6.1 X, CI6.2 X
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.