Check Availability
  • Audio Speakers
  • PHASETECH 

    Speaker, 450 Watt (RMS), 4 Impedance (Ohms), 49 Overall Height (In.), 20 Overall Length (In.)

  • Item # 443C89
  • Mfr. Model # PC9.5BL
Speaker,  450 Watt (RMS),  4 Impedance (Ohms),  49 Overall Height (In.),  20 Overall Length (In.)
Qty
  • Web Price
    $1,803.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C89
Mfr. Model # PC9.5BL
UNSPSC #52161512
Shipping Weight 72.0 lbs
Country of Origin USA *
Item Speaker
Enclosure Color Black
Enclosure Material Wood
Tweeter Dia. (In.) 1
Tweeter Composition Paper
Woofer Dia. (In.) 6-1/2
Woofer Composition Fiber
Max. Wattage 450
Sensitivity (dB) 91
Impedance (Ohms) 4
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.