Check Availability
  • Audio Speakers
  • PHASETECH 

    Speaker, 120 Watt (RMS), 8 Impedance (Ohms), 7-1/2 Overall Height (In.)

  • Item # 443C06
  • Mfr. Model # SPF-35B
Speaker,  120 Watt (RMS),  8 Impedance (Ohms),  7-1/2 Overall Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C06
Mfr. Model # SPF-35B
UNSPSC #52161512
Shipping Weight 9.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color Black
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Titanium
Woofer Dia. (In.) 6-1/2
Woofer Composition Polypropylene/Butyl
Max. Wattage 120
Sensitivity (dB) 88
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.