Check Availability
  • Audio Speakers
  • PHASETECH 

    Speaker, 100 Watt (RMS), 8 Impedance (Ohms), 7 Overall Height (In.), 5 Overall Length (In.)

  • Item # 443C04
  • Mfr. Model # SPF-25B
Speaker,  100 Watt (RMS),  8 Impedance (Ohms),  7 Overall Height (In.),  5 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C04
Mfr. Model # SPF-25B
UNSPSC #52161512
Shipping Weight 7.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color Black
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Titanium
Woofer Dia. (In.) 5-1/4
Woofer Composition Polypropylene/Butyl
Max. Wattage 100
Sensitivity (dB) 89
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.