Check Availability
  • Audio Speakers
  • PHASETECH 

    Speaker, 150 Watt (RMS), 8 Impedance (Ohms), 6 Overall Height (In.), 10 Overall Length (In.)

  • Item # 442Z96
  • Mfr. Model # CI-SURRX
Speaker,  150 Watt (RMS),  8 Impedance (Ohms),  6 Overall Height (In.),  10 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z96
Mfr. Model # CI-SURRX
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Silk
Woofer Dia. (In.) 6-1/2
Woofer Composition Woven Glass
Max. Wattage 150
Sensitivity (dB) 90
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.