Check Availability
  • Audio Speakers
  • PHASETECH 

    Speaker, 60 Watt (RMS), 8 Impedance (Ohms), 5 Overall Height (In.), 5 Overall Length (In.)

  • Item # 442Z95
  • Mfr. Model # CI-MM3-II
Speaker,  60 Watt (RMS),  8 Impedance (Ohms),  5 Overall Height (In.),  5 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z95
Mfr. Model # CI-MM3-II
UNSPSC #52161512
Shipping Weight 2.0 lbs
Country of Origin China *
Item Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Paper
Woofer Dia. (In.) 3
Woofer Composition Polypropylene Woofer
Max. Wattage 60
Sensitivity (dB) 88
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.