Check Availability
  • Audio Speakers
  • PHASETECH 

    Speaker, 200 Watt (RMS), 4 Impedance (Ohms), 35 Overall Height (In.), 9 Overall Length (In.)

  • Item # 442Z80
  • Mfr. Model # CI150
Speaker,  200 Watt (RMS),  4 Impedance (Ohms),  35 Overall Height (In.),  9 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z80
Mfr. Model # CI150
UNSPSC #52161512
Shipping Weight 22.0 lbs
Country of Origin USA *
Item Speaker
Type In Wall
Overall Height (In.) 35
Overall Width (In.) 12
Overall Length (In.) 9
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Silk
Woofer Dia. (In.) 5-1/4
Woofer Composition Resin Impregnated Cloth
Watt (RMS) 200
Max. Wattage 200
Sensitivity (dB) 88
Impedance (Ohms) 4
Frequency Response 70Hz to 22KHz
Weight (Lbs.) 22
Indoor/Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms