Check Availability
  • Audio Speakers
  • PHASETECH 

    Speaker, 60 Watt (RMS), 8 Impedance (Ohms), 9 Overall Height (In.), 8 Overall Length (In.)

  • Item # 442Z79
  • Mfr. Model # CI15
Speaker,  60 Watt (RMS),  8 Impedance (Ohms),  9 Overall Height (In.),  8 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z79
Mfr. Model # CI15
UNSPSC #52161512
Shipping Weight 4.0 lbs
Country of Origin China *
Item Speaker
Type In Wall
Overall Height (In.) 9
Overall Width (In.) 8
Overall Length (In.) 8
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Paper
Woofer Dia. (In.) 3
Woofer Composition Polypropylene Woofer
Watt (RMS) 60
Max. Wattage 60
Sensitivity (dB) 88
Impedance (Ohms) 8
Transformer Settings 25v/70v/100v
Frequency Response 140Hz to 22KHz
Weight (Lbs.) 4
Indoor/Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms