Check Availability
  • Audio Speakers
  • PHASETECH 

    Speaker, 250 Watt (RMS), 4 Impedance (Ohms), 24 Overall Height (In.), 9 Overall Length (In.)

  • Item # 442Z78
  • Mfr. Model # CI130
Speaker,  250 Watt (RMS),  4 Impedance (Ohms),  24 Overall Height (In.),  9 Overall Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z78
Mfr. Model # CI130
UNSPSC #52161512
Shipping Weight 23.0 lbs
Country of Origin USA *
Item Speaker
Type In Wall
Overall Height (In.) 24
Overall Width (In.) 13
Overall Length (In.) 9
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 1
Tweeter Composition Silk
Woofer Dia. (In.) 6-1/2
Woofer Composition Resin Impregnated Cloth
Watt (RMS) 250
Max. Wattage 250
Sensitivity (dB) 91
Impedance (Ohms) 4
Frequency Response 45Hz to 22KHz
Weight (Lbs.) 23
Indoor/Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms