Check Availability
Quick Mount Flange Grille,  For Use With CI6.0 VII,  Includes Flange, Grille
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z94
Mfr. Model # CI-FGQM/S
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Quick Mount Flange Grille
Features Steel
Includes Flange, Grille
For Use With CI6.0 VII
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.