Check Availability
Mounting Bracket,  For Use With CI150,  Includes Installation Bracket
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443D14
Mfr. Model # RB19
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Mounting Bracket
Features Wall Bracket
Includes Installation Bracket
For Use With CI150
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.