Check Availability
Micro Flange Grille,  For Use With CI6.0 IX,  Includes Flange, Grille
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z93
Mfr. Model # CI-FG/MICRO
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Micro Flange Grille
Features Micro Flange
Includes Flange, Grille
For Use With CI6.0 IX
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.