Check Availability
  • Audio Speakers
  • PHASETECH 

    In-Ceiling Speaker, 120 Watt (RMS), 8 Impedance (Ohms), 6 Overall Height (In.)

  • Item # 443A49
  • Mfr. Model # CS-8R
In-Ceiling Speaker,  120 Watt (RMS),  8 Impedance (Ohms),  6 Overall Height (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443A49
Mfr. Model # CS-8R
UNSPSC #52161512
Shipping Weight 6.0 lbs
Country of Origin China *
Item In-Ceiling Speaker
Enclosure Color White
Enclosure Material Plastic/Metal
Tweeter Dia. (In.) 3/4
Tweeter Composition Silk
Woofer Dia. (In.) 8
Woofer Composition Polypropylene Woofer
Max. Wattage 100
Sensitivity (dB) 87
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms