Check Availability
Back Box Assembly,  For Use With CI In Wall Product,  Includes Back Box Assembly
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Z75
Mfr. Model # BB13-II
UNSPSC #52161512
Shipping Weight 5.0 lbs
Country of Origin China *
Item Back Box Assembly
Features Wall Back
Includes Back Box Assembly
For Use With CI In Wall Product
Nominal Length 24"
Nominal Width 48"
Nominal Height 2"
Function Installation
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.