Check Availability
  • Amplifiers
  • PHASETECH 

    Amplifier, 350W, For Use With SoundTube® SolidDrive®, Rockustics® and Phase® Technology

  • Item # 443C74
  • Mfr. Model # P350 AMPLIFIER
Amplifier,  350W,  For Use With SoundTube® SolidDrive®, Rockustics® and Phase® Technology
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443C74
Mfr. Model # P350 AMPLIFIER
UNSPSC #32101514
Shipping Weight 17.0 lbs
Country of Origin China *
Item Amplifier
Nominal Length 9-1/2"
Nominal Outside Width 7"
Nominal Height 4"
Output Wattage 350W
Item Primary Material Plastic
Package Quantity 1
Standards ASTM, ISO, AES
For Use With SoundTube(R) SolidDrive(R), Rockustics(R) and Phase(R) Technology
Primary Color Black
Number of Channels 3
Wireless No
Frequency Response - Speakers 5Hz to 60KHz
Impedance (Ohms) 8
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.