Check Availability
  • PETZL 

    VOLT® Work Seat with 300 lb. Weight Capacity, Black/Yellow, Universal

  • Item # 405F82
  • Mfr. Model # C72100
VOLT® Work Seat with 300 lb. Weight Capacity, Black/Yellow, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405F82
Mfr. Model # C72100
UNSPSC #46182306
Shipping Weight 2.42 lbs
Country of Origin Romania *
Item Work Seat
Harness Application General Industry
Harness Sizing Universal
Weight Capacity 300 lb.
Back D-Ring No
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles None
Chest Strap Buckles None
Leg Strap Buckles None
Subpelvic Strap No
Color Black/Yellow
Harness Buckle Material Aluminum
Harness D-Ring Material Aluminum
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards CE EN 358
Series VOLT(R)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms