Check Availability
  • PETZL 

    VOLT® Harness with 300 lb. Weight Capacity, Black/Yellow, L

  • Item # 405F81
  • Mfr. Model # C72SFA 2U
VOLT® Harness with 300 lb. Weight Capacity, Black/Yellow, L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405F81
Mfr. Model # C72SFA 2U
UNSPSC #46182306
Shipping Weight 8.052 lbs
Country of Origin Romania *
Item Harness
Harness Application General Industry
Harness Sizing L
Weight Capacity 300 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap No
Color Black/Yellow
Harness Buckle Material Aluminum
Harness D-Ring Material Aluminum
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.11, CE EN 361, CE EN 358
Series VOLT(R)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms