Check Availability
  • PETZL 

    NEWTON Harness with 300 lb. Weight Capacity, Black/Yellow, S/M

  • Item # 405F74
  • Mfr. Model # C73JFV 1U
NEWTON Harness with 300 lb. Weight Capacity, Black/Yellow, S/M
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 405F74
Mfr. Model # C73JFV 1U
UNSPSC #46182306
Shipping Weight 3.476 lbs
Country of Origin Romania *
Item Harness
Harness Application General Industry
Harness Sizing S/M
Weight Capacity 300 lb.
Back D-Ring Yes
Front D-Ring No
Side D-Rings No
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles Quick-Connect
Leg Strap Buckles Quick-Connect
Subpelvic Strap No
Color Black/Yellow
Harness Buckle Material Aluminum
Harness D-Ring Material Aluminum
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards CE EN 361, EN ISO 20471, EAC, ANSI Z359.11, ANSI 107, CSA Z259.10, CSA Z96-15
Series NEWTON
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms