Check Availability
  • PETZL 

    Full Body Harness with 310 lb. Weight Capacity, Black/Yellow, L/XL

  • Item # 32NC13
  • Mfr. Model # C71CFA 2U
Full Body Harness with 310 lb. Weight Capacity, Black/Yellow, L/XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The AVAO® BOD CROLL® FAST harness features an integrated CROLL ventral rope clamp to provide greater comfort for rope ascents after a fall. FAST buckles on the leg loops provide quick and easy opening and fastening, even while wearing gloves. No need for readjusting. X-shaped dorsal construction wraps to reduce stress during suspension after a fall, and allows the user to hang for a longer time with less sustained trauma. Multiple attachment points for CARITOOL tool holders and TOOLBAG tool-holder pouches give you a place to carry tools and keep them organized for easier working. A fall indicator shows when the harness has sustained a fall and needs to be pulled from service.
Show More Close
 

Technical Specifications

Item # 32NC13
Mfr. Model # C71CFA 2U
UNSPSC #46182306
Shipping Weight 5.94 lbs
Country of Origin Romania *
Item Full Body Harness
Harness Application Construction
Harness Sizing L/XL
Weight Capacity 310 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles None
Leg Strap Buckles Quick-Connect
Subpelvic Strap No
Color Black/Yellow
Harness Buckle Material Steel
Harness D-Ring Material Aluminum
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.1, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 Type B
Includes Integral Chest Ascender
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Arab Emirates , Argentina , Austria , Australia , Belgium , Bulgaria , Brazil , Canada , Switzerland , Chile , China , Czech Republic , Germany , Denmark , Ecuador , Spain , Finland , France , United Kingdom , Greece , Hong Kong , Hungary , Israel , India , Iran , Italy , Japan , South Korea , Luxembourg , Mexico , Netherlands , Norway , New Zealand , Poland , Portugal , Reunion , Romania , Russian Federation , Sweden , Singapore , Slovenia , Slovakia , Thailand , Turkey , Taiwan , Ukraine , Uruguay , Bolivarian Republic of Venezuela and South Africa .

This item is restricted for international sale.

Alternate Search Terms