This item has been discontinued.  For alternate products call 1-800-217-6872.

  • PETZL 

    Full Body Harness with 310 lb. Weight Capacity, Black/Yellow, S/M

  • Item # 19TR76
  • Mfr. Model # C71CFA 0U
Full Body Harness with 310 lb. Weight Capacity, Black/Yellow, S/M

Product Details

Featuring a semi-rigid, wide waistbelt and leg loops for support during suspension, this harness has buckles that are easy to open and fasten, even while wearing gloves. The integrated ventral rope clamp provides greater comfort for rope ascents after a fall. The X-shaped dorsal construction helps to reduce stress during suspension after a fall, and allows the user to hang for a longer time with less sustained trauma. A fall indicator shows when the harness has sustained a fall and needs to be pulled from service.
Show More Close
 

Technical Specifications

Item # 19TR76
Mfr. Model # C71CFA 0U
UNSPSC #46182306
Shipping Weight 5.68 lbs
Country of Origin Romania *
Item Full Body Harness
Harness Application Construction, General Industry
Harness Sizing S/M
Weight Capacity 310 lb.
Back D-Ring Yes
Front D-Ring Yes
Side D-Rings Yes
Shoulder Strap Buckles Friction / Pass-Through
Chest Strap Buckles None
Leg Strap Buckles Quick-Connect
Subpelvic Strap No
Color Black/Yellow
Harness Buckle Material Steel
Harness D-Ring Material Aluminum
Stretchable No
Tensile Strength 5000 lb.
Adjustable Yes
Standards ANSI Z359.1, CSA Z259.10, CE EN 361, CE EN 358, CE EN 813, CE EN 12841 type B
Includes Integral Chest Ascender
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms