Check Availability
  • PECO 

    Fan Coil Thermostat, Electronic, Digital

  • Item # 6FFX6
  • Mfr. Model # TA168-100
Fan Coil Thermostat, Electronic, Digital
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help provide precise temperature control under varying conditions with this Peco fan coil thermostat. This microprocessor-controlled thermostat can control 0 to 10VDC or 4 to 20mA dampers and valves. The digital display and easy-to-use adjustment buttons allow you to access the current zone temperature, setpoint temperature, and operating mode
Show More Close
 

Technical Specifications

Item # 6FFX6
Mfr. Model # TA168-100
UNSPSC #41112209
Catalog Page 3028
Shipping Weight 0.35 lbs
Country of Origin China *
Item Fan Coil Thermostat
Fan Coil Thermostat Type Digital, Electronic
Thermostat Switch Type Triac
Switch Action 0-10VDC, 4-20mA
Number of Switches 6
Thermostat Control Range 50 Degrees to 90 Degrees F
Differential (Deg. F) 1
Thermostat Heating/Cooling Heating/Cooling
Thermostat Number of Pipes 2 or 4
Thermostat Number of Speeds 3
Thermostat Item Fan Coil Thermostat
Fan Switching Off-Hi-Med-Low
System Switching Off-Heat-Cool-Auto
Sensor Type Thermistor
Height (In.) 2-13/16
Width (In.) 4-1/2
Depth (In.) 1
Special Information Low Voltage Thermostat is Electrically Isolated From The Line Voltage Fan Switching
Uses Fan Coil, 2 Pipe or 4 Pipe
Color White
Display 0.6 Sq in LCD Backlit
Enclosure Type Rigid Vinyl
Voltage 24VAC
Full Load Amps @ 120VAC 5.8
Full Load Amps @ 240VAC 2.9
Locked Rotor Amps @ 120V 34.8
Locked Rotor Amps @ 240V 17.4
Rated For Pilot Duty 125VA
Mounting Position Horizontal
Number of Stages 2
Temp. Settings per Day Manual Adjust
Includes Mounting Hardware, Installation Instructions
Agency Compliance UL, cUL, CE
* This product's country of origin is subject to change

Welcome Sign In