Check Availability
  • Wall and Hand Rails
  • PAWLING CORP 

    Guard Rail, Impact Resistant, Clear

  • Item # 43Z567
  • Mfr. Model # CR-4-8-132
Guard Rail,  Impact Resistant,  Clear
Qty
  • Web Price
    $39.80 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PAWLING rub rail, or guard rail, is made of clear polycarbonate that won't distract from the decor, yet offers impact protection. Includes hardware.
Show More Close
 

Technical Specifications

Item # 43Z567
Mfr. Model # CR-4-8-132
UNSPSC #24101809
Catalog Page 2006
Shipping Weight 16.0 lbs
Country of Origin USA *
Item Guard Rail
Type Impact Resistant
Color Clear
Overall Length 96"
Overall Height 4"
Construction Polycarbonate
Net Weight 16 lb.
Wall Thickness 0.310"
Length 96"
Includes Lexan Rail, Installation Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms