Check Availability
  • Wall and Hand Rail Accessories
  • PAWLING CORP 

    Right Handrail Return, Impact Resistant, Champagne, Mfg No. BR-1200 For Use With

  • Item # 43Z863
  • Mfr. Model # BRR-1225-0-313
Right Handrail Return,  Impact Resistant,  Champagne,  Mfg No. BR-1200 For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z863
Mfr. Model # BRR-1225-0-313
UNSPSC #30191601
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Right Handrail Return
Type Impact Resistant
Color Champagne
For Use With Mfg No. BR-1200
Overall Height 3-1/2"625
Overall Length 3"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Return Only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.