Check Availability
  • Wall and Hand Rail Accessories
  • PAWLING CORP 

    Right Handrail Return, Impact Resistant, Tan, Mfg No. BR-400V For Use With

  • Item # 43Z822
  • Mfr. Model # BRR-425V-0-3
Right Handrail Return,  Impact Resistant,  Tan,  Mfg No. BR-400V For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z822
Mfr. Model # BRR-425V-0-3
UNSPSC #30191601
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Right Handrail Return
Type Impact Resistant
Color Tan
For Use With Mfg No. BR-400V
Overall Height 6-1/4"
Overall Length 3-1/8"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Return Only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.