Check Availability
Return,  Impact Resistant,  Teal,  Mfg No. BR-500 For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z728
Mfr. Model # BR-527-0-377
UNSPSC #30191601
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Return
Type Impact Resistant
Color Teal
For Use With Mfg No. BR-500
Overall Height 5-1/2"
Overall Length 2-15/16"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Return Only
Ligature Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.