Check Availability
  • Wall and Hand Rail Accessories
  • PAWLING CORP 

    Security Outside Corner, Impact Resistant, Tan, Mfg No. BR-500 For Use With

  • Item # 43Z748
  • Mfr. Model # OBR-557S-0-3
Security Outside Corner,  Impact Resistant,  Tan,  Mfg No. BR-500 For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z748
Mfr. Model # OBR-557S-0-3
UNSPSC #30191601
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Security Outside Corner
Type Impact Resistant
Color Tan
For Use With Mfg No. BR-500
Overall Height 5-1/2"
Overall Length 2-15/16"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Outside Corner with Security Plate
Ligature Resistant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.