Check Availability
  • Wall and Hand Rail Accessories
  • PAWLING CORP 

    Inside Outside Corner, Impact Resistant, Tan, Mfg No. BR-1200 For Use With

  • Item # 43Z870
  • Mfr. Model # IOC-1250-0-3
Inside Outside Corner,  Impact Resistant,  Tan,  Mfg No. BR-1200 For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z870
Mfr. Model # IOC-1250-0-3
UNSPSC #30191601
Shipping Weight 0.18 lbs
Country of Origin USA *
Item Inside Outside Corner
Type Impact Resistant
Color Tan
For Use With Mfg No. BR-1200
Overall Height 3-1/2"625
Overall Length 3"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Inside/Outside Corner Only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.