Check Availability
  • Wall and Hand Rail Accessories
  • PAWLING CORP 

    Security Inside Corner, Impact Resistant, Silver Gray, Mfg No. BR-600V For Use With

  • Item # 43Z817
  • Mfr. Model # IBR-675S-0--210
Security Inside Corner,  Impact Resistant,  Silver Gray,  Mfg No. BR-600V For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z817
Mfr. Model # IBR-675S-0--210
UNSPSC #30191601
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Security Inside Corner
Type Impact Resistant
Color Silver Gray
For Use With Mfg No. BR-600V
Overall Height 5-1/2"
Overall Length 3-3/16"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Inside Corner with Security Plate
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.