Check Availability
  • Wall and Hand Rail Accessories
  • PAWLING CORP 

    Bracket, Impact Resistant, Champagne, Mfg No. BR-1200 For Use With

  • Item # 43Z855
  • Mfr. Model # BR-1206-0-313
Bracket,  Impact Resistant,  Champagne,  Mfg No. BR-1200 For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PAWLING handrail bracket is designed for use with the PAWLING standard handrail, No. H3454 (sold separately in a variety of colors).
Show More Close
 

Technical Specifications

Item # 43Z855
Mfr. Model # BR-1206-0-313
UNSPSC #30191601
Catalog Page 2006
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Bracket
Type Impact Resistant
Color Champagne
For Use With Mfg No. BR-1200
Overall Height 1-1/2"
Overall Length 1-1/2"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Bracket Only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.