Check Availability
  • Wall and Hand Rail Accessories
  • PAWLING CORP 

    Bracket, Impact Resistant, Teal, Mfg No. BR-500 / BR-530 For Use With

  • Item # 43Z670
  • Mfr. Model # BR-107-0-377
Bracket,  Impact Resistant,  Teal,  Mfg No. BR-500 / BR-530 For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Z670
Mfr. Model # BR-107-0-377
UNSPSC #30191601
Shipping Weight 0.113 lbs
Country of Origin USA *
Item Bracket
Type Impact Resistant
Color Teal
For Use With Mfg No. BR-500 / BR-530
Overall Height 3-1/2"
Overall Length 2-1/2"
Mounting Dimension 32" On Center
Material Molded Plastic
Includes Bracket Only
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In