Check Availability
  • Wall and Hand Rails
  • PAWLING CORP 

    Guard Rail, Impact Resistant, Silver Gray, Mounting Dimension 32" on Center

  • Item # 43Z538
  • Mfr. Model # WG-30-12-210
Guard Rail,  Impact Resistant,  Silver Gray,  Mounting Dimension 32" on Center
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The PAWLING crash rail helps protect walls from all types of abuse reducing maintenance and repair expenses. Impact-resistant vinyl rail provides decorative appeal to any facility.
Show More Close
 

Technical Specifications

Item # 43Z538
Mfr. Model # WG-30-12-210
UNSPSC #24101809
Catalog Page 2006
Shipping Weight 8.4 lbs
Country of Origin USA *
Item Guard Rail
Type Impact Resistant
Color Silver Gray
Overall Length 144"
Overall Height 4-1/8"
Mounting Dimension 32" on Center
Mounting Plate Dimensions 4" x 144"
Construction Vinyl/Aluminum
Net Weight 8.4 lb.
Wall Thickness 1.880"
Length 144"
Includes Aluminum Retainer, Vinyl Cover
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms