Check Availability
  • PARKER 

    Union Tube, 7/8" Tube Size, Metal, PK 10

  • Item # 6LH23
  • Mfr. Model # 62CA-14
Union Tube, 7/8" Tube Size, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6LH23
Mfr. Model # 62CA-14
UNSPSC #40142606
Shipping Weight 4.45 lbs
Country of Origin USA *
Item Union Tube
Tube Fitting Material Brass
Fitting Connection Type Compression-Align
Tube Size 7/8"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov