Check Availability
  • PARKER 

    Union Tee, 3/16" Tube Size, Metal, PK 10

  • Item # 6LG45
  • Mfr. Model # 264CA-3
Union Tee, 3/16" Tube Size, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6LG45
Mfr. Model # 264CA-3
UNSPSC #40142605
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Union Tee
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 3/16"
Max. Pressure 1900 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov