Check Availability
  • PARKER 

    Union Tee, 3/4" Tube Size, Metal, PK 6

  • Item # 5UNK9
  • Mfr. Model # 164CA-12
Union Tee, 3/4" Tube Size, Metal, PK 6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This Parker® Compress-Align® union tee aligns to seal even out-of-round tubing, so tubing does not require flaring, solder, or other preparation. Preassembled brass fittings have captive sleeves. Bodies are interchangeable with standard compression fitting bodies. For low- and medium-pressure tubing connections to copper, brass, aluminum, and thermoplastic tubing.
Show More Close
 

Technical Specifications

Item # 5UNK9
Mfr. Model # 164CA-12
UNSPSC #40142605
Catalog Page 2856
Shipping Weight 3.8 lbs
Country of Origin USA *
Item Union Tee
Tube Fitting Material Brass
Fitting Connection Type Compression-Align
Tube Size 3/4"
Compression Thread Size 1-18
Max. Pressure 550 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov