Check Availability
  • PARKER 

    Union Tee, 1/2" Tube Size, Metal, PK 10

  • Item # 2P224
  • Mfr. Model # 164C-8
Union Tee, 1/2" Tube Size, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this PARKER union tee. The compression fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved.
Note: This compression fitting is not for use on air brake applications.
Show More Close
 

Technical Specifications

Item # 2P224
Mfr. Model # 164C-8
UNSPSC #40142605
Catalog Page 2855
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Union Tee
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 1/2"
Compression Thread Size 11/16-20
Max. Pressure 200 psi
Temp. Range -65 Degrees to 200 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In