Check Availability
  • PARKER 

    Union Tee, Flare Connection Type, 5/16" Tube Size, 10PK

  • Item # 1VDY5
  • Mfr. Model # 144F-5
Union Tee, Flare Connection Type, 5/16" Tube Size, 10PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDY5
Mfr. Model # 144F-5
UNSPSC #40142319
Catalog Page 2853
Shipping Weight 0.98 lbs
Country of Origin USA *
Item Union Tee
Tube Fitting Material Brass
Tube Size 5/16"
Flare Type 45 Degrees
Flare Thread Size 1/2-20
Max. Pressure 450 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In