Check Availability
  • Compression Tube Fittings
  • PARKER 

    Union Tee, 3/8" x 3/8" x 1/4" Tube Size, Metal, PK 10

  • Item # 1VDL6
  • Mfr. Model # 164CA-6-6-4
Union Tee, 3/8" x 3/8" x 1/4" Tube Size, Metal, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDL6
Mfr. Model # 164CA-6-6-4
UNSPSC #40142319
Shipping Weight 1.33 lbs
Country of Origin USA *
Item Union Tee
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 3/8" x 3/8" x 1/4"
Max. Pressure 350 to 2800 psi
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In