Check Availability
  • PARKER 

    Union Tee, 5/8" Tube Size, Metal

  • Item # 1DDH9
  • Mfr. Model # 10 JBU-S
Union Tee, 5/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1DDH9
Mfr. Model # 10 JBU-S
UNSPSC #40142606
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Union Tee
Tube Fitting Material Zinc Plated Steel
Fitting Connection Type Compression
Tube Size 5/8"
Compression Thread Size 7/8-14
Max. Pressure 4500 psi
Temp. Range -65 Degrees to 500 Degrees F
Standards SAE J514
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In