Check Availability
  • PARKER 

    Union Reducer, 1/4" x 3/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal, 9/16" Hex Size, PK 10

  • Item # 1VDB5
  • Mfr. Model # 62C-6-4
Union Reducer, 1/4" x 3/8" Tube Size, 3/8" Pipe Size - Pipe Fitting, Metal, 9/16" Hex Size, PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VDB5
Mfr. Model # 62C-6-4
UNSPSC #40142321
Shipping Weight 0.73 lbs
Country of Origin USA *
Item Union Reducer
Tube Fitting Material Brass
Fitting Connection Type Compression
Pipe Size - Pipe Fitting 3/8"
Tube Size 1/4" x 3/8"
Compression Thread Size 7/16-24
Max. Pressure 75 to 400 psi
Hex Size 9/16"
Temp. Range -65 Degrees to 250 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In